References
Sandvik Coromant:SNMG 15 06 12-HM 4425
Rubix:293A8676
Manufacturer :8019581
EAN:7323225784801

Product details : SANDVIK SNMG 15 06 12-HM 4425 INSERT 8019581
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | hm |
| Edge length | 14.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
