SANDVIK CNMG160608-SMS205 T-MAX P TURNING INVEIO 8003645

Insert

See technical information

References

Sandvik Coromant:CNMG 16 06 08-SM S205
Rubix:319A1306
Manufacturer :8003645
EAN:7323225713214
brand logo

Technical specifications

Insert Typecoromant iso turning insert cnmg 16 06 08-sm s205 (t-max® p)
Nuance/shadesm
See all Specifications

Product details : SANDVIK CNMG160608-SMS205 T-MAX P TURNING INVEIO 8003645


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typecoromant iso turning insert cnmg 16 06 08-sm s205 (t-max® p)
Nuance/shadesm
Edge length15.32 mm
Thickness6.35 mm
Radius0.8 mm
Insert Size15.88 mm
£ 219.00 excl. VAT
/ 10 pieces
£ 262.80 incl. VAT
  • Usually arrives within 14 working days