References
Sandvik Coromant:DPMT 07 02 04-PM 4415
Rubix:320A2336
Manufacturer :8020994
EAN:7323225794640

Product details : SANDVIK DPMT070204-PM4415 COROTURN INVEIO 8020994
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | gc4415 |
|---|---|
| Insert Type | d-style turning insert (55° rhombic diamond) |
| Thickness | 2.38 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 83.90 excl. VAT
/ 10 pieces
£ 100.68 incl. VAT
- Usually arrives within 14 working days
