References
Sandvik Coromant:DNMG 15 04 12-MF 4425
Rubix:319A5230
Manufacturer :8019608
EAN:7323225785075

Product details : SANDVIK DNMG150412-MF4425 T-MAX P TURNING INVEIO 8019608
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | 55° diamond (dnmg) — t-max® p |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
