References
Sandvik Coromant:SNMG 19 06 08-PR 4415
Rubix:287A0776
Manufacturer :8021306
EAN:7323225796545


Technical specifications
| Insert Type | insert for turning (snmg) |
|---|---|
| Nuance/shade | pr 4415 |
Product details : SANDVIK SNMG 19 06 08-PR 4415 8021306
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (snmg) |
|---|---|
| Nuance/shade | pr 4415 |
| Edge length | 18.25 mm |
| Thickness | 6.35 mm |
| Radius | 0.7938 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days