References
Sandvik Coromant:RCMT 12 04 00 4425
Rubix:320A0245
Manufacturer :8019520
EAN:7323225784092

Product details : SANDVIK RCMT1204004425 COROTURN INVEIO 8019520
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 (turning insert type rcmt) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 103.40 excl. VAT
/ 10 pieces
£ 124.08 incl. VAT
- Usually arrives within 14 working days
