References
Sandvik Coromant:TNMG 22 04 08-PF 4415
Rubix:319A6007
Manufacturer :7860562
EAN:7323225045773

Product details : SANDVIK TNMG220408-PF4415 T-MAX P TURNING INVEIO 7860562
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | t-max® p |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 164.70 excl. VAT
/ 10 pieces
£ 197.64 incl. VAT
- Usually arrives within 14 working days
