References
Sandvik Coromant:TNMG 11 03 02-MF 4415
Rubix:320A2953
Manufacturer :8021264
EAN:7323225796255

Product details : SANDVIK TNMG110302-MF4415 T-MAX P TURNING INVEIO 8021264
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | negative triangular insert (type tnmg, geometry t) |
| Thickness | 3.175 mm |
| Insert Size | 6.35 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 73.50 excl. VAT
/ 10 pieces
£ 88.20 incl. VAT
- Usually arrives within 14 working days
