References
Sandvik Coromant:TPMR 09 02 04 4425
Rubix:260A8522
Manufacturer :8019550
EAN:7323225784399

Product details : SANDVIK TPMR 09 02 04 4425 INSERT 8019550
T-Max® S insert for turning
Technical specifications
Attributes
| Nuance/shade | gc4425 |
|---|---|
| Insert Type | triangular insert (tpmr) |
| Thickness | 2.38 mm |
| Insert Size | 5.56 mm |
| Coating | cvd coating ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 85.00 excl. VAT
/ 10 pieces
£ 102.00 incl. VAT
- Usually arrives within 14 working days
