References
Sandvik Coromant:CNMM 16 06 16-QR 4415
Rubix:319A1465
Manufacturer :7859155
EAN:7323225036962


Technical specifications
| Insert Type | iso turning insert cnmm 16 06 16-qr 4415 (negative insert, rhombic 80°) |
|---|---|
| Nuance/shade | 4415 (t-max® p) |
Product details : SANDVIK CNMM160616-QR4415 T-MAX P TURNING INVEIO 7859155
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert cnmm 16 06 16-qr 4415 (negative insert, rhombic 80°) |
|---|---|
| Nuance/shade | 4415 (t-max® p) |
| Edge length | 14.52 mm |
| Thickness | 6.35 mm |
| Radius | 1.59 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days