References
Sandvik Coromant:CNMG 12 04 08-SM S205
Rubix:258A1339
Manufacturer :8003626
EAN:7323225713023


Technical specifications
| Insert Type | t-max® p insert for turning (coromant iso, c-style rhombic 80°) |
|---|---|
| Nuance/shade | s205 |
Product details : SANDVIK CNMG 12 04 08-SM S205 P INSERT FOR TURNING 8003626
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (coromant iso, c-style rhombic 80°) |
|---|---|
| Nuance/shade | s205 |
| Edge length | 8.5 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 148.50 excl. VAT
/ 10 pieces
£ 178.20 incl. VAT
- Usually arrives within 14 working days