References
Sandvik Coromant:CNMG 16 06 12-PR 4415
Rubix:258A1442
Manufacturer :7859251
EAN:7323225037921


Technical specifications
| Insert Type | turning insert (cnmg, negative, 80° diamond) |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK CNMG 16 06 12-PR 4415 INSERT FOR TURNING 7859251
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg, negative, 80° diamond) |
|---|---|
| Nuance/shade | pr |
| Edge length | 14.9199 mm |
| Thickness | 6.35 mm |
| Radius | 1.1906 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 230.80 excl. VAT
/ 10 pieces
£ 276.96 incl. VAT
- Usually arrives within 14 working days