PRAMET WNMG 080404E-SF:T7325 NEGATIVE TURNING INSERT 7156477 PK10


Pramet Turning Insert

References
pramet:WNMG 080404E-SF:T7325
rubix:2592390
manufacturer :WNMG080404ESFT7325
ean:3603603165984
brand logo
brand logo
Technical specifications
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET WNMG 080404E-SF:T7325 NEGATIVE TURNING INSERT 7156477 PK10


80° Trigonal shape negative indexable insert for turning, with indexing accuracy to tolerance class M and chipbreaker on both sides
Double-sided negative turning insert, 80° trigon with inscribed circle diameter of 12.7mm, 4.76mm thick, 0.4mm nose radius, indexing accuracy according to ISO-tolerance class-M, chip-breaker SF with rounded cutting edges, in grade T7325, a MT-CVD coated functionally graded WC-Co carbide within ISO ranges M10-M25 and S10-S25, for fine to medium machining of stainless-steels and super-alloys

Strengths

T9325 grade functionally gradient substrate
For fine turning and finishing
Relatively low content of cobalt binder phase
Thick MT-CVD coating
Highly versatile material with very good operational reliability
Special surface finish for coating
Medium and higher cutting speed
Continuous and interrupted cut
Unfavorable cutting conditions, continuous and/or interrupted cuts
Cutting geometry suitable for grooving and axial turning

Applications

For use on Cast Iron, Stainless Steel, Steel and Titanium/Super Alloys

Technical specifications


Attributes
Nuance/shadeCVD Coated
Thickness4.76 mm
Radius0.4 mm
Show UNSPSC/ECL@SS
£ 90.38 excl. VAT
/ Each
£ 108.46 incl. VAT
  • Usually arrives within 14 working days