References
Sandvik Coromant:CNMG 12 04 04-XF 4425
Rubix:287A2614
Manufacturer :7860953
EAN:7323225049214


Technical specifications
| Insert Type | turning indexable insert (cnmg insert) |
|---|---|
| Nuance/shade | xf |
Product details : SANDVIK CNMG 12 04 04-XF 4425 7860953
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning indexable insert (cnmg insert) |
|---|---|
| Nuance/shade | xf |
| Edge length | 12.4959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.3969 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days