References
Sandvik Coromant:CNGA120416S01525H 7115
Rubix:317A3613
Manufacturer :7190864
EAN:7323221525941

Product details : SANDVIK CNGA120416S01525H7115 BORON NITRIDE TOOL 7190864
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnga (diamond) |
|---|---|
| Nuance/shade | h |
| Edge length | 12 mm |
| Thickness | 4.76 mm |
| Radius | 1.6 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 646.25 excl. VAT
/ 5 pieces
£ 775.50 incl. VAT
- Usually arrives within 14 working days
