References
Sandvik Coromant:CNMG 19 06 12-PM 4335
Rubix:287A0785
Manufacturer :7080828
EAN:7323221186555


Technical specifications
| Insert Type | c-style insert (rhombic 80°) |
|---|---|
| Nuance/shade | pm (t-max® p chipbreaker) |
Product details : SANDVIK CNMG 19 06 12-PM 4335 7080828
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | c-style insert (rhombic 80°) |
|---|---|
| Nuance/shade | pm (t-max® p chipbreaker) |
| Edge length | 18.1 mm |
| Thickness | 6.35 mm |
| Radius | 1.19 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days