References
Sandvik Coromant:CNMG 19 06 24-PR 4425
Rubix:318A6349
Manufacturer :7860731
EAN:7323225046992


Technical specifications
| Insert Type | turning insert (coromant iso, cnmg) |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK CNMG190624-PR4425 T-MAX P TURNING INVEIO 7860731
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (coromant iso, cnmg) |
|---|---|
| Nuance/shade | pr |
| Edge length | 16.9 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days