References
Sandvik Coromant:CNMM 12 04 12-QR 4335
Rubix:319A9324
Manufacturer :7081024
EAN:7323221188351


Technical specifications
| Insert Type | c-shaped (rhombic 80°) indexable turning insert |
|---|---|
| Nuance/shade | t‑max® p 4335 (qr chipbreaker) |
Product details : SANDVIK CNMM120412-QR4335 T-MAX P TURNING INVEIO 7081024
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | c-shaped (rhombic 80°) indexable turning insert |
|---|---|
| Nuance/shade | t‑max® p 4335 (qr chipbreaker) |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 132.80 excl. VAT
/ 10 pieces
£ 159.36 incl. VAT
- Usually arrives within 14 working days