References
Sandvik Coromant:CNMG 12 04 12-MR 4335
Rubix:258A1349
Manufacturer :7080797
EAN:7323221186241


Technical specifications
| Insert Type | turning indexable insert |
|---|---|
| Nuance/shade | t-max® p (4335) |
Product details : SANDVIK CNMG 12 04 12-MR 4335 P INSERT FOR TURNING 7080797
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning indexable insert |
|---|---|
| Nuance/shade | t-max® p (4335) |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 141.60 excl. VAT
/ 10 pieces
£ 169.92 incl. VAT
- Usually arrives within 14 working days