References
Sandvik Coromant:CNMG 19 06 04-QM 4425
Rubix:318A6275
Manufacturer :7861083
EAN:7323225050401

Product details : SANDVIK CNMG190604-QM4425 T-MAX P TURNING INVEIO 7861083
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning insert (cnmg) |
|---|---|
| Nuance/shade | 4425 |
| Thickness | 6.35 mm |
| Radius | 0.3969 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
