References
Sandvik Coromant:CNMM 16 06 12-PR 4335
Rubix:319A1985
Manufacturer :7081003
EAN:7323221188146


Technical specifications
| Insert Type | t-max® p insert (cnmm 16 06 12-pr) |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK CNMM160612-PR4335 T-MAX P TURNING INVEIO 7081003
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert (cnmm 16 06 12-pr) |
|---|---|
| Nuance/shade | pr |
| Edge length | 14.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 209.60 excl. VAT
/ 10 pieces
£ 251.52 incl. VAT
- Usually arrives within 14 working days