References
Sandvik Coromant:CNMG 12 04 12-SF S205
Rubix:319A8600
Manufacturer :8003583
EAN:7323225712590


Technical specifications
| Insert Type | cnmg 12 04 12 (rhombic 80°) indexable insert |
|---|---|
| Nuance/shade | sf |
Product details : SANDVIK CNMG120412-SFS205 T-MAX P TURNING INVEIO 8003583
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 12 04 12 (rhombic 80°) indexable insert |
|---|---|
| Nuance/shade | sf |
| Edge length | 8.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 139.10 excl. VAT
/ 10 pieces
£ 166.92 incl. VAT
- Usually arrives within 14 working days