References
Sandvik Coromant:CNMG 16 06 16-PR 4415
Rubix:261A6761
Manufacturer :7859253
EAN:7323225037945


Technical specifications
| Insert Type | insert for turning (t-max® p) |
|---|---|
| Nuance/shade | pr 4415 |
Product details : SANDVIK CNMG 16 06 16-PR 4415 INSERT 7859253
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (t-max® p) |
|---|---|
| Nuance/shade | pr 4415 |
| Edge length | 14.5 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days