References
Sandvik Coromant:CNMG 25 09 24-PR 4335
Rubix:317A9897
Manufacturer :7081113
EAN:7323221189013


Technical specifications
| Insert Type | turning insert (cnmg) – t-max® p |
|---|---|
| Nuance/shade | pr 4335 |
Product details : SANDVIK CNMG250924-PR4335 HEAVY TURNING/SPECIAL PURPOSES 7081113
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (cnmg) – t-max® p |
|---|---|
| Nuance/shade | pr 4335 |
| Edge length | 23.4 mm |
| Thickness | 9.52 mm |
| Radius | 2.4 mm |
| Insert Size | 25.4 mm |
Show UNSPSC/ECL@SS
£ 434.00 excl. VAT
/ 5 pieces
£ 520.80 incl. VAT
- Usually arrives within 14 working days