References
Sandvik Coromant:CCGW09T304S01520FWH 7115
Rubix:318A0105
Manufacturer :7106073
EAN:7323221305130


Technical specifications
| Insert Type | coroturn® 107 indexable insert |
|---|---|
| Nuance/shade | 7115 |
Product details : SANDVIK CCGW09T304S01520FWH7115 BORON NITRIDE TOOL 7106073
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 indexable insert |
|---|---|
| Nuance/shade | 7115 |
| Edge length | 2.6 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 359.85 excl. VAT
/ 5 pieces
£ 431.82 incl. VAT
- Usually arrives within 14 working days