References
Sandvik Coromant:CCMT 12 04 12-PR 4335
Rubix:297A8521
Manufacturer :7080727
EAN:7323221185442


Technical specifications
| Insert Type | ccmt 12 04 12-pr (indexable insert; rhombic 80°) |
|---|---|
| Nuance/shade | 4335 |
Product details : SANDVIK CCMT120412-PR4335 COROTURN INVEIO 7080727
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | ccmt 12 04 12-pr (indexable insert; rhombic 80°) |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 149.70 excl. VAT
/ 10 pieces
£ 179.64 incl. VAT
- Usually arrives within 14 working days