References
Sandvik Coromant:CCMT 09 T3 08-UM 2220
Rubix:287A3293
Manufacturer :7231313
EAN:7323221713133


Technical specifications
| Insert Type | coroturn® 107 iso insert (ccmt) |
|---|---|
| Nuance/shade | um |
Product details : SANDVIK CCMT 09 T3 08-UM 2220 7231313
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 iso insert (ccmt) |
|---|---|
| Nuance/shade | um |
| Edge length | 8.9 mm |
| Thickness | 3.97 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 108.70 excl. VAT
/ 10 pieces
£ 130.44 incl. VAT
- Usually arrives within 14 working days