References
Sandvik Coromant:CNMG 09 03 08-PF 4415
Rubix:320A2723
Manufacturer :7859197
EAN:7323225037389


Technical specifications
| Insert Type | turning plate / indexable insert (cnmg, diamond 80°, negative) – t‑max® p |
|---|---|
| Nuance/shade | ticn+al2o3+tin (cvd) / grade 4415 |
Product details : SANDVIK CNMG090308-PF4415 T-MAX P TURNING INVEIO 7859197
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning plate / indexable insert (cnmg, diamond 80°, negative) – t‑max® p |
|---|---|
| Nuance/shade | ticn+al2o3+tin (cvd) / grade 4415 |
| Edge length | 8.8719 mm |
| Thickness | 3.175 mm |
| Radius | 0.7938 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 89.70 excl. VAT
/ 10 pieces
£ 107.64 incl. VAT
- Usually arrives within 14 working days