References
Sandvik Coromant:CCMT 09 T3 12-PR 4415
Rubix:320A1591
Manufacturer :7859093
EAN:7323225036344


Technical specifications
| Insert Type | coroturn® 107 turning insert (positive, rhombic 80°) |
|---|---|
| Nuance/shade | 12-pr 4415 |
Product details : SANDVIK CCMT09T312-PR4415 COROTURN INVEIO 7859093
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (positive, rhombic 80°) |
|---|---|
| Nuance/shade | 12-pr 4415 |
| Edge length | 8.4719 mm |
| Thickness | 3.9688 mm |
| Radius | 1.1906 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days