References
Sandvik Coromant:CNMG 19 06 24-PR 4335
Rubix:318A6847
Manufacturer :7080868
EAN:7323221186951

Product details : SANDVIK CNMG190624-PR4335 T-MAX P TURNING INVEIO 7080868
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning |
|---|---|
| Nuance/shade | pr |
| Edge length | 16.94 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 293.40 excl. VAT
/ 10 pieces
£ 352.08 incl. VAT
- Usually arrives within 14 working days
