References
Sandvik Coromant:SNMG 12 04 12-PF 4415
Rubix:319A8996
Manufacturer :7859213
EAN:7323225037549


Technical specifications
| Insert Type | insert for turning (snmg) |
|---|---|
| Nuance/shade | t-max® p |
Product details : SANDVIK SNMG120412-PF4415 T-MAX P TURNING INVEIO 7859213
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert for turning (snmg) |
|---|---|
| Nuance/shade | t-max® p |
| Edge length | 11.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days