References
Sandvik Coromant:CNMG 19 06 16-MR 2220
Rubix:258A1439
Manufacturer :7231352
EAN:7323221713522


Technical specifications
| Insert Type | indexable turning insert (cnmg) |
|---|---|
| Nuance/shade | 2220 |
Product details : SANDVIK CNMG 19 06 16-MR 2220 INSERT FOR TURNING 7231352
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert (cnmg) |
|---|---|
| Nuance/shade | 2220 |
| Edge length | 17.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 317.70 excl. VAT
/ 10 pieces
£ 381.24 incl. VAT
- Usually arrives within 14 working days