References
Sandvik Coromant:CNMG 19 06 12-QM 4415
Rubix:318A6311
Manufacturer :7859179
EAN:7323225037204


Technical specifications
| Insert Type | coromant iso turning insert (cnmg 19 06 12) |
|---|---|
| Nuance/shade | qm 4415 |
Product details : SANDVIK CNMG190612-QM4415 T-MAX P TURNING INVEIO 7859179
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | coromant iso turning insert (cnmg 19 06 12) |
|---|---|
| Nuance/shade | qm 4415 |
| Edge length | 18.1 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days