References
Sandvik Coromant:CNMM 19 06 12-QR 4425
Rubix:318A6358
Manufacturer :7860927
EAN:7323225048958


Technical specifications
| Insert Type | cnmm 19 06 12-qr 4425 (t-max® p insert) |
|---|---|
| Nuance/shade | 4425 |
Product details : SANDVIK CNMM190612-QR4425 T-MAX P TURNING INVEIO 7860927
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmm 19 06 12-qr 4425 (t-max® p insert) |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 18.1439 mm |
| Thickness | 6.35 mm |
| Radius | 1.1906 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days