References
Sandvik Coromant:CCMT 12 04 04-PM 4415
Rubix:319A6886
Manufacturer :7859095
EAN:7323225036368


Technical specifications
| Insert Type | coroturn® 107 indexable insert (ccmt) |
|---|---|
| Nuance/shade | ticn + al2o3 + tin |
Product details : SANDVIK CCMT120404-PM4415 COROTURN INVEIO 7859095
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 indexable insert (ccmt) |
|---|---|
| Nuance/shade | ticn + al2o3 + tin |
| Edge length | 12.4959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.3969 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 154.50 excl. VAT
/ 10 pieces
£ 185.40 incl. VAT
- Usually arrives within 14 working days