References
Sandvik Coromant:CNMG 09 03 04-QM 4425
Rubix:320A2722
Manufacturer :7860837
EAN:7323225048057


Technical specifications
| Insert Type | c-shaped (rhombic 80°) insert |
|---|---|
| Nuance/shade | qm |
Product details : SANDVIK CNMG090304-QM4425 T-MAX P TURNING INVEIO 7860837
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | c-shaped (rhombic 80°) insert |
|---|---|
| Nuance/shade | qm |
| Edge length | 9.3 mm |
| Thickness | 3.17 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 89.70 excl. VAT
/ 10 pieces
£ 107.64 incl. VAT
- Usually arrives within 14 working days