References
Sandvik Coromant:CCGW060202S01020F 7115
Rubix:318A1947
Manufacturer :7106068
EAN:7323221305086
Product details : SANDVIK CCGW060202S01020F7115 BORON NITRIDE TOOL 7106068
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Edge length | 2.4 mm |
|---|---|
| Thickness | 2.38 mm |
| Radius | 0.2 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 282.30 excl. VAT
/ 5 pieces
£ 338.76 incl. VAT
- Usually arrives within 14 working days

