References
Sandvik Coromant:CCMT 06 02 04-UM 4415
Rubix:320A2574
Manufacturer :7859078
EAN:7323225036191

Product details : SANDVIK CCMT060204-UM4415 COROTURN INVEIO 7859078
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 6 mm |
| Thickness | 2.38 mm |
| Radius | 0.4 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 95.30 excl. VAT
/ 10 pieces
£ 114.36 incl. VAT
- Usually arrives within 14 working days
