References
Sandvik Coromant:DNGA150408S01525H 7115
Rubix:317A3622
Manufacturer :7190870
EAN:7323221526009

Product details : SANDVIK DNGA150408S01525H7115 BORON NITRIDE TOOL 7190870
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | diamond insert 55° (shape d, t-max p – turning) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 582.10 excl. VAT
/ 5 pieces
£ 698.52 incl. VAT
- Usually arrives within 14 working days
