References
Sandvik Coromant:DNMG 15 06 16-PR 4415
Rubix:319A3528
Manufacturer :7859264
EAN:7323225038058

Product details : SANDVIK DNMG150616-PR4415 T-MAX P TURNING INVEIO 7859264
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | 55° diamond insert (d, negative) |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 159.80 excl. VAT
/ 10 pieces
£ 191.76 incl. VAT
- Usually arrives within 14 working days
