References
Sandvik Coromant:DNMX 15 04 12-WMX 4425
Rubix:319A2773
Manufacturer :7860773
EAN:7323225047418

Product details : SANDVIK DNMX150412-WMX4425 T-MAX P TURNING INVEIO 7860773
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | negative turning insert, 55° diamond (dnmx) |
| Thickness | 4.7625 mm |
| Insert Size | 12.7 mm |
| Coating | ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 168.30 excl. VAT
/ 10 pieces
£ 201.96 incl. VAT
- Usually arrives within 14 working days
