References
Sandvik Coromant:VNMG 16 04 04-MF 2220
Rubix:287A2127
Manufacturer :7231511
EAN:7323221715113

Product details : SANDVIK VNMG 16 04 04-MF 2220 7231511
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | diamond 35° |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 245.30 excl. VAT
/ 10 pieces
£ 294.36 incl. VAT
- Usually arrives within 14 working days
