References
Sandvik Coromant:DNMG 11 04 12-QM 4425
Rubix:319A7951
Manufacturer :7860850
EAN:7323225048187

Product details : SANDVIK DNMG110412-QM4425 T-MAX P TURNING INVEIO 7860850
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | t-max p (negative turning insert, 55° diamond, type d) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ 10 pieces
£ 173.16 incl. VAT
- Usually arrives within 14 working days
