References
Sandvik Coromant:RCMT 10 T3 M0 4335
Rubix:293A8674
Manufacturer :7080658
EAN:7323221185053

Product details : SANDVIK RCMT 10 T3 M0 4335 INSERT 7080658
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 235 |
|---|---|
| Insert Type | coroturn 107 |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 98.90 excl. VAT
/ 10 pieces
£ 118.68 incl. VAT
- Usually arrives within 14 working days
