References
Sandvik Coromant:DCGW11T304S01530F 7135
Rubix:286A9885
Manufacturer :7586920
EAN:7323223812858

Product details : SANDVIK DCGW11T304S01530F 7135 7586920
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7135 |
|---|---|
| Insert Type | coroturn® 107 turning insert, form d (diamond 55°), positive insert |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 313.45 excl. VAT
/ 5 pieces
£ 376.14 incl. VAT
- Usually arrives within 14 working days
