References
Sandvik Coromant:TNMX 16 04 08-WM 4405
Rubix:319A8396
Manufacturer :8322704
EAN:7323227075099

Product details : SANDVIK TNMX160408-WM4405 T-MAX P TURNING INVEIO 8322704
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | tnmx |
| Thickness | 4.763 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 118.10 excl. VAT
/ 10 pieces
£ 141.72 incl. VAT
- Usually arrives within 14 working days
