References
Sandvik Coromant:DNMG 15 04 08-XM 4425
Rubix:319A5229
Manufacturer :7861277
EAN:7323225052344

Product details : SANDVIK DNMG150408-XM4425 T-MAX P TURNING INVEIO 7861277
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | gc4425 |
|---|---|
| Insert Type | 55° diamond insert (t-max p) |
| Thickness | 4.76 mm |
| Insert Size | 12.7 mm |
| Coating | cvd alumina inveio® (2nd generation) + tin top layer (yellow) |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ 10 pieces
£ 207.36 incl. VAT
- Usually arrives within 14 working days
