References
Sandvik Coromant:VBGW160404S01020F 7115
Rubix:318A0321
Manufacturer :7106098
EAN:7323221305383

Product details : SANDVIK VBGW160404S01020F7115 BORON NITRIDE TOOL 7106098
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 7115 |
|---|---|
| Insert Type | positive 35° rhombic insert (coroturn® 107) |
| Thickness | 4.2 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 313.55 excl. VAT
/ 5 pieces
£ 376.26 incl. VAT
- Usually arrives within 14 working days
