References
Sandvik Coromant:DNMG 15 06 08-PF 4415
Rubix:255A1459
Manufacturer :7859066
EAN:7323225036078

Product details : SANDVIK DNMG 15 06 08-PF4415 P INSERT FOR TURNING 7859066
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | turning insert t‑max p (diamond 80°, neutral edge) |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 201.10 excl. VAT
/ 10 pieces
£ 241.32 incl. VAT
- Usually arrives within 14 working days
