References
Sandvik Coromant:TPMT 16 T3 04-PF 4415
Rubix:319A8094
Manufacturer :8021005
EAN:7323225794756

Product details : SANDVIK TPMT16T304-PF4415 COROTURN INVEIO 8021005
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | coroturn® 111 insert (triangular tpmt-pf, turning) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 142.50 excl. VAT
/ 10 pieces
£ 171.00 incl. VAT
- Usually arrives within 14 working days
